RubberStrip, Buna-N, 60inL, 4inW

  • Mfr # BULK-RS-HUS50-301
  • Zoro # G4853455
product price: 
$
59.29
/ea

Key Features

Rubber Width
4 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS50-301
Zoro #
G4853455
UPC #
193005370343
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BF 517
Grade
Ultra Strength
Material
Buna-N
Color
Black
Max. Temp. (F)
250
Water Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Shape
Strip
Chemical Resistance
Fair
Adhesive Type
Acrylic
Tear Strength
25 N/mm
Weather Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
2,500 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Compression Set
28 %
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
1/8 in
Rubber Width
4 in
Rubber Length
5 ft
Overall Width
4 in
Overall Thickness
1/8 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.017 in, Overall Width 4 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews