RubberStrip, Buna-N, 6inL, 6inW

  • Mfr # BULK-RS-BHS70-445
  • Zoro # G7791075
product price: 
$
15.39
/ea

Key Features

Rubber Width
6"
Rubber Length
6"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-445
Zoro #
G7791075
UPC #
193005953201
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4"
Rubber Width
6"
Rubber Length
6"
Overall Length
6 in
Overall Thickness
3/4 in
Overall Width
6 in
Length
6 in

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BF 710
Grade
High Strength
Shape
Sheet
Compression Set
0.3
Density
1.35 g/cm3
Texture
Smooth
Thickness Tolerance
(-0.059" - +0.059")
Tear Strength
20 N/mm
Shell Material
Buna-N
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Minimum Temperature
-30 Degrees F
Color
Black
Item
Rubber Strip
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Material
Buna-N
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.059 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews