RubberStrip, EPDM, 10ftL, 1/2inW

  • Mfr # BULK-RS-E40FDA-7
  • Zoro # G102584986
product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-7
Zoro #
G102584986
UPC #
193005487805
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Excellent
Color
Cream
Texture
Smooth
Material
EPDM
Compression Set
30 %
Tear Strength
22 N/mm
Density
1.35 g/cc
Tensile Strength
800 psi
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Strip
Thickness Tolerance
+/-0.008 in
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
1/2 in
Overall Thickness
1/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews