RubberStrip, EPDM, 10ftL, 1/2inW

  • Mfr # BULK-RS-E40FDA-8
  • Zoro # G002585281
product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-8
Zoro #
G002585281
UPC #
193005487850
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Color
Cream
Weather Resistance
Excellent
Compression Set
30 %
Texture
Smooth
Shape
Strip
Thickness Tolerance
+/-0.012 in
Minimum Temperature
-30 Degrees F
Material
EPDM
Tear Strength
22 N/mm
Oil Resistance
Poor
Abrasion Resistance
Good
Tensile Strength
800 psi
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Dimensions

Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
1/2 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews