RubberStrip, EPDM, 10ftL, 1/2inW

  • Mfr # BULK-RS-EFR50-8
  • Zoro # G602584219
product price: 
$
9.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-8
Zoro #
G602584219
UPC #
193005485597
Country of Origin
Multiple

Dimensions

Overall Width
1/2 in
Overall Length
10 ft
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Density
1.3 g/cc
Reinforced Material
Fiberglass
Shape
Strip
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.016 in
Weather Resistance
Excellent
Texture
Smooth
Material
EPDM
Tear Strength
25 N/mm
Chemical Resistance
Good
Color
Black
Abrasion Resistance
Good
Compression Set
25 %
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Water Resistance
Excellent
Number of Ply
1
Tensile Strength
1,500 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.