RubberStrip, EPDM, 10ftL, 1inW

  • Mfr # BULK-RS-E40FDA-13
  • Zoro # G202585111
product price: 
$
8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-13
Zoro #
G202585111
UPC #
193005487812
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Compression Set
30 %
Abrasion Resistance
Good
Material
EPDM
Color
Cream
Tensile Strength
800 psi
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Water Resistance
Excellent
Tear Strength
22 N/mm
Chemical Resistance
Good
Weather Resistance
Excellent
Shape
Strip
Oil Resistance
Poor
Texture
Smooth
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.008 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/32 in
Overall Width
1 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews