RubberStrip, EPDM, 10ftL, 1inW

  • Mfr # BULK-RS-E40FDA-17
  • Zoro # G202585883
product price: 
$
15.99
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E40FDA-17
Zoro #
G202585883
UPC #
193005488017
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Width
1 in
Overall Thickness
3/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Tear Strength
22 N/mm
Thickness Tolerance
+/-0.020 in
Oil Resistance
Poor
Shape
Strip
Chemical Resistance
Good
Tensile Strength
800 psi
Water Resistance
Excellent
Color
Cream
Weather Resistance
Excellent
Density
1.35 g/cc
Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.