Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 1inW

  • Mfr # BULK-RS-E40FDA-18
  • Zoro # G902585671

product price: 
$
20.99
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-18
Zoro #
G902585671
UPC #
193005492540
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Minimum Temperature
-30 Degrees F
Tear Strength
22 N/mm
Tensile Strength
800 psi
Texture
Smooth
Material
EPDM
Weather Resistance
Excellent
Compression Set
30 %
Color
Cream
Density
1.35 g/cc
Oil Resistance
Poor
Abrasion Resistance
Good
Water Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.024 in
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
1 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.