Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 1inW

  • Mfr # BULK-RS-E60FR-42
  • Zoro # G102583811

product price: 
$
26.29
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-42
Zoro #
G102583811
UPC #
193005487089
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Thickness Tolerance
+/-0.020 in
Color
Black
Maximum Temperature
200 Degrees F
Compression Set
28 %
Tear Strength
20 N/mm
Chemical Resistance
Good
Shape
Strip
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Material
EPDM
Texture
Smooth
Water Resistance
Excellent
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
1 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.