RubberStrip, EPDM, 10ftL, 1inW

  • Mfr # BULK-RS-EFR50-15
  • Zoro # G202584879
product price: 
$
21.59
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-15
Zoro #
G202584879
UPC #
193005485702
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Shape
Strip
Tear Strength
25 N/mm
Number of Ply
2
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.024 in
Texture
Smooth
Reinforced Material
Fiberglass
Oil Resistance
Poor
Weather Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
250 Degrees F
Compression Set
25 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Material
EPDM
Color
Black
Water Resistance
Excellent
Density
1.3 g/cc
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Dimensions

Overall Width
1 in
Overall Length
10 ft
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews