Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 2inW

  • Mfr # BULK-RS-E40FDA-19
  • Zoro # G902585060

product price: 
$
9.85
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-19
Zoro #
G902585060
UPC #
193005487829
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tear Strength
22 N/mm
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.008 in
Tensile Strength
800 psi
Color
Cream
Chemical Resistance
Good
Density
1.35 g/cc
Oil Resistance
Poor
Material
EPDM
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Shape
Strip
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/32 in
Overall Width
2 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.