RubberStrip, EPDM, 10ftL, 4inW

  • Mfr # BULK-RS-E40FDA-27
  • Zoro # G202585234
product price: 
$
26.79
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-27
Zoro #
G202585234
UPC #
193005487935
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Shape
Strip
Tensile Strength
800 psi
Tear Strength
22 N/mm
Compression Set
30 %
Color
Cream
Thickness Tolerance
+/-0.012 in
Water Resistance
Excellent
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Density
1.35 g/cc
Material
EPDM
Minimum Temperature
-30 Degrees F
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
4 in
Overall Thickness
3/32 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews