Shop ZORO SELECT
See all product information
Create Account
RubberStrip, EPDM, 10ftL, 4inW
Mfr # BULK-RS-E60FR-24
Zoro # G902583738
product price:Â
$
47.15
/ea
Key Features
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-E60FR-24
- Zoro #
- G902583738
- UPC #
- 193005487058
- Country of Origin
- Multiple
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Elongation
- 380 %
- Standards
- ASTM D2000 BA 607, UL 94 V-0
- Grade
- Flame-Resistant
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Color
- Black
- Tear Strength
- 20 N/mm
- Oil Resistance
- Poor
- Weather Resistance
- Excellent
- Minimum Temperature
- -30 Degrees F
- Chemical Resistance
- Good
- Compression Set
- 28 %
- Material
- EPDM
- Thickness Tolerance
- +/-0.016 in
- Abrasion Resistance
- Good
- Density
- 1.5 g/cc
- Tensile Strength
- 1,000 psi
- Shape
- Strip
- Water Resistance
- Excellent
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Description
Weather Resistant EDPM