Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 4inW

  • Mfr # BULK-RS-E60FR-64
  • Zoro # G902583561

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-64
Zoro #
G902583561
UPC #
193005487157
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Shape
Strip
Abrasion Resistance
Good
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Density
1.5 g/cc
Chemical Resistance
Good
Water Resistance
Excellent
Color
Black
Material
EPDM
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Texture
Smooth
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.