Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 6inW

  • Mfr # BULK-RS-E40FDA-34
  • Zoro # G802585764

product price: 
$
47.49
/ea

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-34
Zoro #
G802585764
UPC #
193005487997
Country of Origin
Multiple
Item
Rubber Strip
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
800 psi
Abrasion Resistance
Good
Oil Resistance
Poor
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Material
EPDM
Texture
Smooth
Weather Resistance
Excellent
Water Resistance
Excellent
Thickness Tolerance
+/-0.016 in
Compression Set
30 %
Shape
Strip
Density
1.35 g/cc
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
6 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.