RubberStrip, EPDM, 10ftL, 6inW

  • Mfr # BULK-RS-E60-434
  • Zoro # G7799895
product price: 
$
75.39
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-434
Zoro #
G7799895
UPC #
193005959289
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Chemical Resistant, Steam Resistant, Water Resistant, Weather Resistant
Rubber Material
EPDM
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BA 607
Grade
Standard
Texture
Smooth
Density
1.5 g/cc
Shape
Strip
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Weather Resistance
Excellent
Material
EPDM
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Chemical Resistance
Good
Oil Resistance
Poor
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Color
Black
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Rubber Thickness
1/8 in
Rubber Width
6 in
Rubber Length
10 ft
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
6 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent

Ratings & reviews