Shop ZORO SELECT

RubberStrip, EPDM, 10ftL, 6inW

  • Mfr # BULK-RS-E60FR-25
  • Zoro # G102583767

product price: 
$
65.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60FR-25
Zoro #
G102583767
UPC #
193005487065
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Tear Strength
20 N/mm
Water Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Good
Density
1.5 g/cc
Tensile Strength
1,000 psi
Oil Resistance
Poor
Shape
Strip
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Color
Black
Material
EPDM
Maximum Temperature
200 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
6 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.