Shop ZORO SELECT

RubberStrip, EPDM, 36inL, 4inW

  • Mfr # 1670-1/4YTAPE
  • Zoro # G713366506

product price: 
$
21.99
/ea

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1670-1/4YTAPE
Zoro #
G713366506
UPC #
-
Country of Origin
Korea, Republic of
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Standard
Thickness Tolerance
+/-0.031 in
Density
1.5 g/cc
Compression Set
33 %
Tear Strength
20 N/mm
Shape
Strip
Texture
Smooth
Tensile Strength
750 psi
Weather Resistance
Excellent
Material
EPDM
Color
Black
Abrasion Resistance
Good
Chemical Resistance
Good
Oil Resistance
Poor
Water Resistance
Excellent
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Thickness
1/4 in
Wire Rope Length
36 in
Length
36 in

Description

Rubber Strip, EPDM Rubber, Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.