Shop ZORO SELECT

RubberStrip, NatRubber, 36inL, 1/2inW

  • Mfr # BULK-RS-NAT60-11
  • Zoro # G802582428

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-11
Zoro #
G802582428
UPC #
193005957391
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Texture
Smooth
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Compression Set
25 %
Material
Natural Rubber
Oil Resistance
Poor
Shape
Strip
Water Resistance
Good
Thickness Tolerance
+/-0.004 in
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Tear Strength
22 N/mm
Weather Resistance
Fair
Abrasion Resistance
Excellent
Color
Tan
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
36 in
Overall Width
1/2 in
Overall Thickness
14 mil
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.