Shop ZORO SELECT

RubberStrip, NatRubber, 36inL, 2inW

  • Mfr # BULK-RS-NAT60-27
  • Zoro # G702582511

product price: 
$
8.89
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-27
Zoro #
G702582511
UPC #
193005957681
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Density
1 g/cc
Minimum Temperature
-45 Degrees F
Material
Natural Rubber
Tear Strength
22 N/mm
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Water Resistance
Good
Oil Resistance
Poor
Compression Set
25 %
Tensile Strength
3,000 psi
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Color
Tan
Texture
Smooth
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
25 mil
Overall Length
36 in
Overall Width
2 in
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.