Shop ZORO SELECT

RubberStrip, NatRubber, 36inL, 4inW

  • Mfr # BULK-RS-NAT60-32
  • Zoro # G102582494

product price: 
$
9.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-32
Zoro #
G102582494
UPC #
193005957421
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Tensile Strength
3,000 psi
Texture
Smooth
Oil Resistance
Poor
Material
Natural Rubber
Minimum Temperature
-45 Degrees F
Color
Tan
Maximum Temperature
200 Degrees F
Water Resistance
Good
Tear Strength
22 N/mm
Compression Set
25 %
Shape
Strip
Weather Resistance
Fair
Chemical Resistance
Fair
Density
1 g/cc
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
14 mil
Overall Length
36 in
Overall Width
4 in
Wire Rope Length
36 in
Length
36 in

Description

Natural Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.