RubberStrip, Neoprene, 10ftL, 1/2inW

  • Mfr # BULK-RS-N50ESD-5
  • Zoro # G002584208
product price: 
$
11.29
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-5
Zoro #
G002584208
UPC #
193005493943
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Width
1/2 in
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Weather Resistance
Excellent
Texture
Smooth
Tear Strength
20 N/mm
Chemical Resistance
Fair
Color
Black
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Abrasion Resistance
Good
Thickness Tolerance
+/-0.024 in
Material
Neoprene
Shape
Strip
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Tensile Strength
1,200 psi
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.