RubberStrip, Neoprene, 10ftL, 1/2inW

  • Mfr # BULK-RS-N50ESD-6
  • Zoro # G402584129
product price: 
$
15.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50ESD-6
Zoro #
G402584129
UPC #
193005489847
Country of Origin
China

Dimensions

Overall Length
10 ft
Overall Thickness
1/4 in
Overall Width
1/2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.016 in
Shape
Strip
Weather Resistance
Excellent
Maximum Temperature
200 Degrees F
Texture
Smooth
Oil Resistance
Good
Compression Set
28 %
Color
Black
Density
1.5 g/cc
Abrasion Resistance
Good
Material
Neoprene
Water Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,200 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews