RubberStrip, Neoprene, 10ftL, 1/2inW
- Mfr # BULK-RS-N60FP-7
- Zoro # G502585477
product price:Â
$
18.59
/ea
Key Features
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-N60FP-7
- Zoro #
- G502585477
- UPC #
- 193005996819
- Country of Origin
- Multiple
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Multipurpose Neoprene Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.