RubberStrip, Neoprene, 10ftL, 1inW

  • Mfr # BULK-RS-N50ESD-7
  • Zoro # G602584172
product price: 
$
10.69
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-7
Zoro #
G602584172
UPC #
193005493905
Country of Origin
China
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Tear Strength
20 N/mm
Chemical Resistance
Fair
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Neoprene
Texture
Smooth
Density
1.5 g/cc
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Tensile Strength
1,200 psi
Maximum Temperature
200 Degrees F
Compression Set
28 %
Color
Black
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
1 in
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews