Shop ZORO SELECT

RubberStrip, Neoprene, 10ftL, 1inW

  • Mfr # BULK-RS-N50ESD-9
  • Zoro # G302584168

product price: 
$
26.79
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-9
Zoro #
G302584168
UPC #
193005489854
Country of Origin
China
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
380 %
Standards
ASTM D2000 BC 508, UL 94 V-0
Grade
Anti-Static
Color
Black
Abrasion Resistance
Good
Material
Neoprene
Compression Set
28 %
Weather Resistance
Excellent
Water Resistance
Good
Tensile Strength
1,200 psi
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Chemical Resistance
Fair
Shape
Strip
Maximum Temperature
200 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.016 in
Tear Strength
20 N/mm
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Length
10 ft
Overall Width
1 in
Overall Thickness
1/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Static-Dissipative Neoprene Rubber Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.