RubberStrip, Neoprene, 10ftL, 1inW

  • Mfr # BULK-RS-N60FP-11
  • Zoro # G102585532
product price: 
$
31.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-11
Zoro #
G102585532
UPC #
193005996826
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Chemical Resistance
Fair
Compression Set
28 %
Color
Black
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.024 in
Abrasion Resistance
Good
Texture
Smooth
Shape
Strip
Material
Neoprene
Tensile Strength
1,000 psi
Density
1.6 g/cc
Water Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1/4 in
Overall Width
1 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews