RubberStrip, Neoprene, 10ftL, 3/8inW

  • Mfr # BULK-RS-N50-96
  • Zoro # G7815663
product price: 
$
14.89
/ea

Key Features

Rubber Length
10 ft.
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N50-96
Zoro #
G7815663
UPC #
193005089580
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4"
Rubber Width
3/8"
Rubber Length
10 ft.
Overall Thickness
1/4 in
Overall Width
3/8 in
Overall Length
10 ft
Length
10 ft

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Density
1.50 g/cm3
Compression Set
0.33
Shape
Strip
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Color
Black
Shell Material
Neoprene
Item
Rubber Strip
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 3/8 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews