RubberStrip, Neoprene, 10ftL, 4inW

  • Mfr # BULK-RS-N60FP-19
  • Zoro # G902585978
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-19
Zoro #
G902585978
UPC #
193005996840
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Shape
Strip
Density
1.6 g/cc
Tensile Strength
1,000 psi
Material
Neoprene
Thickness Tolerance
+/-0.024 in
Texture
Smooth
Tear Strength
20 N/mm
Compression Set
28 %
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
4 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews