Shop ZORO SELECT

RubberStrip, Neoprene, 12inL, 6inW

  • Mfr # BULK-RS-NHS40-450
  • Zoro # G7795040

product price: 
$
7.89
/ea

Key Features

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS40-450
Zoro #
G7795040
UPC #
193005935016
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
12"
Overall Width
6 in
Overall Length
12 in
Overall Thickness
1/8 in
Length
12 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 410
Grade
High Strength
Compression Set
0.3
Thickness Tolerance
(-0.017" - +0.017")
Shape
Sheet
Density
1.35 g/cm3
Texture
Smooth
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Item
Rubber Strip
Color
Black
Shell Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.