Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 1inW

  • Mfr # BULK-RS-NHS50-962

  • Zoro # G002583980


product price: 
$
6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-962
Zoro #
G002583980
UPC #
193005992002
Country of Origin
Multiple

Dimensions

Overall Thickness
2 mm
Overall Length
36 in
Overall Width
1 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Fair
Shape
Strip
Water Resistance
Good
Density
1.32 g/cc
Thickness Tolerance
+/-0.300 mm
Compression Set
30 %
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Oil Resistance
Good
Material
Neoprene
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews