RubberStrip, Neoprene, 36inL, 1inW

  • Mfr # BULK-RS-NHS50-964
  • Zoro # G302584021
product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-964
Zoro #
G302584021
UPC #
193005992101
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Color
Black
Texture
Smooth
Oil Resistance
Good
Abrasion Resistance
Good
Density
1.32 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.400 mm
Tensile Strength
1,500 psi
Material
Neoprene
Shape
Strip
Compression Set
30 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
36 in
Overall Thickness
3 mm
Overall Width
1 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews