Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 4inW

  • Mfr # BULK-RS-N50-905
  • Zoro # G9724827

product price: 
$
10.89
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-905
Zoro #
G9724827
UPC #
-
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Color
Black
Application
General Purpose
Material
Neoprene
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Strip
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.017 in
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Compression Set
33 %
Water Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Density
1.5 g/cc
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36 in
Thickness
1/8"
Overall Width
4 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.