Shop ZORO SELECT

RubberStrip, Neoprene, 36inL, 4inW

  • Mfr # BULK-RS-NHS50-978
  • Zoro # G202584039

product price: 
$
15.19
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS50-978
Zoro #
G202584039
UPC #
193005992125
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Density
1.32 g/cc
Tear Strength
20 N/mm
Water Resistance
Good
Tensile Strength
1,500 psi
Thickness Tolerance
+/-0.400 mm
Weather Resistance
Excellent
Chemical Resistance
Fair
Compression Set
30 %
Material
Neoprene
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Shape
Strip
Color
Black
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Length
36 in
Overall Width
4 in
Overall Thickness
3 mm
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.