RubberStrip, Neoprene, 36inL, 4inW

  • Mfr # BULK-RS-NHS70-980
  • Zoro # G402582965
product price: 
$
10.49
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-980
Zoro #
G402582965
UPC #
193005994396
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Thickness
2 mm
Overall Width
4 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Shape
Strip
Density
1.32 g/cc
Oil Resistance
Good
Thickness Tolerance
+/-0.300 mm
Material
Neoprene
Texture
Smooth
Tear Strength
20 N/mm
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews