RubberStrip, Neoprene, 36inL, 4inW

  • Mfr # BULK-RS-NHS70-983
  • Zoro # G002583294
product price: 
$
21.39
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-983
Zoro #
G002583294
UPC #
193005994549
Country of Origin
Multiple
Item
Rubber Strip
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Strip
Density
1.32 g/cc
Chemical Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Color
Black
Oil Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.500 mm
Texture
Smooth
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
4 in
Overall Length
36 in
Overall Thickness
5 mm
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews