RubberStrip, Neoprene, 36inL, 6inW

  • Mfr # BULK-RS-NHS50-986
  • Zoro # G902584339
product price: 
$
30.39
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS50-986
Zoro #
G902584339
UPC #
193005992187
Country of Origin
Multiple

Dimensions

Overall Thickness
5 mm
Overall Length
36 in
Overall Width
6 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Water Resistance
Good
Compression Set
30 %
Density
1.32 g/cc
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Material
Neoprene
Weather Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Good
Shape
Strip
Color
Black
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.500 mm
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.