Shop ZORO SELECT

RubberStrip, Neoprene, 60inL, 4inW

  • Mfr # BULK-RS-NUS50-286
  • Zoro # G4848415

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS50-286
Zoro #
G4848415
UPC #
193005362812
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50 Shore A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Material
Neoprene
Color
Black
Max. Temp. (F)
250 Degrees F
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Weather Resistance
Excellent
Shape
Strip
Density
1.35 g/cc
Water Resistance
Good
Oil Resistance
Good
Abrasion Resistance
Good
Compression Set
28 %
Maximum Temperature
250 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/8 in
Rubber Width
4 in
Rubber Length
5 ft
Overall Width
4 in
Overall Length
60 in
Overall Thickness
3/8 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 517, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.035 in, Overall Width 4 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.