RubberStrip, Neoprene, 6inL, 6inW

  • Mfr # BULK-RS-NHS70-224
  • Zoro # G7797603
product price: 
$
12.79
/ea

Key Features

Rubber Width
6"
Rubber Length
6"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NHS70-224
Zoro #
G7797603
UPC #
193005935658
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2"
Rubber Width
6"
Rubber Length
6"
Overall Thickness
1/2 in
Overall Width
6 in
Overall Length
6 in
Length
6 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
3.8
Standards
ASTM D2000 BC 710
Grade
High Strength
Texture
Smooth
Shape
Sheet
Thickness Tolerance
(-0.050" - +0.050")
Compression Set
0.3
Density
1.35 g/cm3
Tear Strength
20 N/mm
Item
Rubber Strip
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Color
Black
Shell Material
Neoprene
Material
Neoprene
Wire Color
Black

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.050 in, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & reviews