Shop ZORO SELECT

RubberStrip, Neoprene, 6inL, 6inW

  • Mfr # BULK-RS-NUS60-345
  • Zoro # G502583817

product price: 
$
61.15
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS60-345
Zoro #
G502583817
UPC #
193005493578
Country of Origin
Multiple
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Abrasion Resistance
Good
Density
1.35 g/cc
Texture
Smooth
Maximum Temperature
250 Degrees F
Shape
Strip
Tear Strength
25 N/mm
Oil Resistance
Good
Material
Neoprene
Thickness Tolerance
+/-0.060 in
Compression Set
28 %
Color
Black
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
2,500 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1 1/4 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Ultra Strength Neoprene Rubber Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.