RubberStrip, Silicone, 10ftL, 3/4inW

  • Mfr # BULK-RS-S40-168
  • Zoro # G7808690
product price: 
$
44.49
/ea

Key Features

Rubber Width
3/4 in
Rubber Length
10 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S40-168
Zoro #
G7808690
UPC #
193005113971
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
40 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food Grade
Max. Temp. (F)
500 Degrees F
Color
Red
Material
Silicone
Shape
Strip
Density
1.25 g/cc
Texture
Smooth
Compression Set
20 %
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Thickness Tolerance
+/-0.017 in
Tear Strength
17 N/mm
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
700 psi
Water Resistance
Good
Oil Resistance
Fair
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3/4 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
1/8 in
Overall Width
3/4 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 3/4 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews