RubberStrip, Silicone, 10ftL, 6inW

  • Mfr # BULK-RS-S60-435
  • Zoro # G7814169
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
60A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60-435
Zoro #
G7814169
UPC #
193005958381
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16"
Rubber Width
6"
Rubber Length
10 ft.
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
6 in
Length
10 ft

Details

Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Shape
Strip
Density
1.25 g/cm3
Thickness Tolerance
(-0.022" - +0.022")
Compression Set
0.2
Texture
Smooth
Tear Strength
17 N/mm
Tensile Strength
700 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Minimum Temperature
-80 Degrees F
Color
Red
Shell Material
Silicone
Maximum Temperature
500 Degrees F
Item
Rubber Strip
Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews