Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 1/2inW

  • Mfr # BULK-RS-S10-43
  • Zoro # G102586553

product price: 
$
12.59
/ea

Key Features

Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S10-43
Zoro #
G102586553
UPC #
193005496289
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Overall Length
36 in
Overall Width
1/2 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
10 Shore A
Backing Type
Adhesive
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Water Resistance
Good
Abrasion Resistance
Poor
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
300 Degrees F
Weather Resistance
Excellent
Tensile Strength
700 psi
Minimum Adhesive Temperature
-100 Degrees F
Thickness Tolerance
+/-0.031 in
Chemical Resistance
Good
Compression Set
30 %
Color
Red
Shape
Strip
Oil Resistance
Fair
Material
Silicone
Texture
Smooth
Minimum Temperature
-40 Degrees F
Adhesive Type
High-Temp
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.