RubberStrip, Silicone, 36inL, 1/2inW

  • Mfr # BULK-RS-S20-8
  • Zoro # G302583161
product price: 
$
11.19
/ea

Key Features

Durometer
20 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S20-8
Zoro #
G302583161
UPC #
193005496784
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
1/2 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
20 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 202, FDA 21 CFR 177.2600
Grade
Food Grade
Abrasion Resistance
Poor
Color
Red
Compression Set
22.9 %
Chemical Resistance
Good
Tensile Strength
700 psi
Water Resistance
Good
Shape
Strip
Thickness Tolerance
+/-0.031 in
Weather Resistance
Excellent
Minimum Temperature
-40 Degrees F
Material
Silicone
Oil Resistance
Fair
Texture
Smooth
Maximum Temperature
300 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.