RubberStrip, Silicone, 36inL, 1/2inW

  • Mfr # BULK-RS-S60MD-48
  • Zoro # G602583236
product price: 
$
12.19
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-48
Zoro #
G602583236
UPC #
193005054786
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Material
Silicone
Tear Strength
15 N/mm
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Oil Resistance
Fair
Thickness Tolerance
+/-0.017 in
Compression Set
16 %
Color
Blue
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Good
Density
1.35 g/cc
Minimum Temperature
-50 Degrees F
Shape
Strip
Texture
Smooth
Tensile Strength
1,200 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Width
1/2 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews