Shop ZORO SELECT
See all product information
Create Account
RubberStrip, Silicone, 36inL, 1inW
- Mfr # BULK-RS-S10-13
- Zoro # G302585783
product price:Â
$
20.19
/ea
Key Features
Durometer
10 Shore A
Backing Type
Plain
Elongation
900 %
Standards
ASTM D2000 GE 102, FDA 21 CFR 177.2600
Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-RS-S10-13
- Zoro #
- G302585783
- UPC #
- 193005496043
- Country of Origin
- China
- Item
- Rubber Strip
- Durometer
- 10 Shore A
- Backing Type
- Plain
- Elongation
- 900 %
- Standards
- ASTM D2000 GE 102, FDA 21 CFR 177.2600
- Grade
- Food Grade
- Oil Resistance
- Fair
- Color
- Red
- Chemical Resistance
- Good
- Shape
- Strip
- Weather Resistance
- Excellent
- Thickness Tolerance
- +/-0.031 in
- Tensile Strength
- 700 psi
- Minimum Temperature
- -40 Degrees F
- Texture
- Smooth
- Material
- Silicone
- Abrasion Resistance
- Poor
- Compression Set
- 30 %
- Maximum Temperature
- 300 Degrees F
- Water Resistance
- Good
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Length
- 36 in
- Overall Thickness
- 1/8 in
- Overall Width
- 1 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
High Temperature Silicone Rubber Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.