RubberStrip, Silicone, 36inL, 1inW

  • Mfr # BULK-RS-S60MD-51
  • Zoro # G702583235
product price: 
$
9.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-51
Zoro #
G702583235
UPC #
193005054816
Country of Origin
China

Dimensions

Overall Thickness
1/32 in
Overall Width
1 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Texture
Smooth
Water Resistance
Good
Maximum Temperature
400 Degrees F
Color
Blue
Tear Strength
15 N/mm
Density
1.35 g/cc
Weather Resistance
Excellent
Compression Set
16 %
Shape
Strip
Abrasion Resistance
Poor
Tensile Strength
1,200 psi
Thickness Tolerance
+/-0.010 in
Chemical Resistance
Good
Minimum Temperature
-50 Degrees F
Oil Resistance
Fair
Material
Silicone
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews