RubberStrip, Silicone, 36inL, 1inW

  • Mfr # BULK-RS-S60MD-79
  • Zoro # G902583554
product price: 
$
46.39
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-79
Zoro #
G902583554
UPC #
193005068332
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Adhesive Type
High-Temp
Material
Silicone
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Shape
Strip
Density
1.35 g/cc
Thickness Tolerance
+/-0.022 in
Compression Set
16 %
Tear Strength
15 N/mm
Minimum Temperature
-50 Degrees F
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,200 psi
Color
Blue
Water Resistance
Good
Oil Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
3/16 in
Overall Length
36 in
Overall Width
1 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews