RubberStrip, Silicone, 36inL, 2inW

  • Mfr # BULK-RS-S50FDA-345
  • Zoro # G902584315
product price: 
$
9.89
/ea

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50FDA-345
Zoro #
G902584315
UPC #
193005488505
Country of Origin
Multiple
Item
Rubber Strip
Durometer
50 Shore A
Backing Type
Plain
Elongation
450 %
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Weather Resistance
Excellent
Color
Red
Thickness Tolerance
+/-0.300 mm
Chemical Resistance
Good
Material
Silicone
Tear Strength
15 N/mm
Compression Set
10 %
Abrasion Resistance
Poor
Texture
Smooth
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Density
1.25 g/cc
Maximum Temperature
450 Degrees F
Tensile Strength
700 psi
Shape
Strip
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
36 in
Overall Thickness
1.5 mm
Overall Width
2 in
Wire Rope Length
36 in
Length
36 in

Description

High Temperature FDA Silicone Rubber

Ratings & reviews