Shop ZORO SELECT

RubberStrip, Silicone, 36inL, 2inW

  • Mfr # BULK-RS-S60MD-85
  • Zoro # G002583454

product price: 
$
89.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S60MD-85
Zoro #
G002583454
UPC #
193005068394
Country of Origin
China

Dimensions

Overall Thickness
1/4 in
Overall Width
2 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Color
Blue
Material
Silicone
Weather Resistance
Excellent
Tear Strength
15 N/mm
Texture
Smooth
Compression Set
16 %
Water Resistance
Good
Thickness Tolerance
+/-0.026 in
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
400 Degrees F
Density
1.35 g/cc
Oil Resistance
Fair
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-50 Degrees F
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Tensile Strength
1,200 psi
Shape
Strip
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.